Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 96" H, Pacifica Fabric, Black

  • Zoro #: G0463252
  • Mfr #: ALTO758117-SA08
$242.84 2% off
$236.00
  • Item: Patio Umbrella,Bronze Aluminum Frame,7-1
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
  • Shape: Octagon
See full product details
This item ships free.

March #ALTO758117-SA08 Specifications

  • Zoro #: G0463252
  • Mfr #: ALTO758117-SA08
Item: Patio Umbrella,Bronze Aluminum Frame,7-1 Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
Shape: Octagon Pole Diameter: 1.5"
Fabric Material: Pacifica Pole Material: Aluminum
Height: 96 in. Color: Black
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Frame,7-1

Reviews of March #ALTO758117-SA08