Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 96" H, Pacifica Fabric, Brick

  • Zoro #: G0479562
  • Mfr #: ALTO758170-SA40
$236.00
  • Item: Patio Umbrella,White Aluminum Frame,7-1/
  • Shape: Octagon
  • Pole Material: Aluminum
See full product details
This item ships free.

March #ALTO758170-SA40 Specifications

  • Zoro #: G0479562
  • Mfr #: ALTO758170-SA40
Item: Patio Umbrella,White Aluminum Frame,7-1/ Shape: Octagon
Pole Material: Aluminum Fabric Material: Pacifica
Pole Diameter: 1.5" Color: Brick
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica Height: 96 in.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Frame,7-1/

Reviews of March #ALTO758170-SA40