Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 96" H, Pacifica Fabric, Burgundy

  • Zoro #: G0470234
  • Mfr #: ALTO758002-SA36
$236.00
  • Item: Patio Umbrella,Silver Aluminum Frame,7-1
  • Shape: Octagon
  • Height: 96 in.
See full product details
This item ships free.

March #ALTO758002-SA36 Specifications

  • Zoro #: G0470234
  • Mfr #: ALTO758002-SA36
Item: Patio Umbrella,Silver Aluminum Frame,7-1 Shape: Octagon
Height: 96 in. Fabric Material: Pacifica
Color: Burgundy Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
Pole Diameter: 1.5" Pole Material: Aluminum
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Silver Aluminum Frame,7-1

Reviews of March #ALTO758002-SA36