Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 96" H, Pacifica Fabric, Mocha

  • Zoro #: G0469552
  • Mfr #: ALTO758170-SA32
$236.00
  • Item: Patio Umbrella,White Aluminum Frame,7-1/
  • Fabric Material: Pacifica
  • Pole Material: Aluminum
See full product details
This item ships free.

March #ALTO758170-SA32 Specifications

  • Zoro #: G0469552
  • Mfr #: ALTO758170-SA32
Item: Patio Umbrella,White Aluminum Frame,7-1/ Fabric Material: Pacifica
Pole Material: Aluminum Shape: Octagon
Color: Mocha Pole Diameter: 1.5"
Height: 96 in. Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Frame,7-1/

Reviews of March #ALTO758170-SA32