Skip to Main Content
customer-service Help

Patio Umbrella, Octagon, 96" H, Pacifica Fabric, Navy

March Patio Umbrella,  Octagon,  96" H,  Pacifica Fabric,  Navy ALTO758002-SA39
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$268.77
  • Item: Patio Umbrella
  • Color: Navy
  • Canopy Width: 7 1/2 ft
See full product details
Out of Stock
Total: $268.77

March #ALTO758002-SA39 Specifications

  • Item: Patio Umbrella
  • Color: Navy
  • Canopy Width: 7 1/2 ft
  • Residential / Commercial: Commercial
  • Opening Action: Manual Push Lift
  • Tilting: No
  • Fabric Material: Pacifica
  • Base Included: No
  • Pole Material: Aluminum
  • Rib Material: Fiberglass
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 4 years
  • Height: 96 in.
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
  • Shape: Octagon
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This heavy duty 7.5 commercial grade umbrella offers all the features a residential or commercial owner demand with a robust commercial grade aluminum frame. The two-section aluminum pol with a 0.08 inch wall thickness and fiberglass rib framework has superior stability and is perfect for demanding commercial conditions. The strong aluminum pole frame is matched by a simple and efficient push lift system that completes a resilient and easy to use umbrella. One of the key benefits to this umbrella is a 3 year warranty on the fiberglass ribs as a opposed to your standard 1 year warranty. This umbrella also features Pacifica fabric, a solution-dyed polyester fabric that has been designed and perfected by California Umbrella for the use with our quality made umbrellas. This umbrella will hold up against anything you throw at it; it has the benefit of both worlds. Pacifica fabric. Deluxe push lift system. 12.7mm fiberglass ribs. Aluminum center pole. Aluminum hub and housing. 2 section pole with over 2mm wall thickness. Reinforced rib Joints. Stainless steel hardware. Base sold separately. 4 year color retention and corrosion resistance warranty on fabric.

Reviews of March #ALTO758002-SA39