March
Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Astoria Lagoon
- Zoro #: G0453933
- Mfr #: 194061003992
Hover or click to zoom Tap to zoom
Key Features
- Item: Patio Umbrella
- Color: Astoria Lagoon
- Canopy Width: 7 1/2 ft
- Residential / Commercial: Commercial
- Opening Action: Manual Push Lift
- Tilting: No
- Fabric Material: Sunbrella
- Base Included: No
$306.84
Subtotal: $306.84
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061003992 Specifications
- Zoro #: G0453933
- Mfr #: 194061003992
- UPC #: 194061003992
- Item: Patio Umbrella
- Color: Astoria Lagoon
- Canopy Width: 7 1/2 ft
- Residential / Commercial: Commercial
- Opening Action: Manual Push Lift
- Tilting: No
- Fabric Material: Sunbrella
- Base Included: No
- Pole Material: Aluminum
- Rib Material: Fiberglass
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 5 years
- Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
- Shape: Octagon
- Height: 96 in.
- Country of Origin (subject to change): China
Description
Patio Umbrella,Bronze Alum Frame,7-1/2 F
Reviews of March #194061003992
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Natural 194061038284
- MARCH Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Spa 194061032671
- MARCH Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Terracotta 194061009130
- MARCH Patio Umbrella, Octagon, 95" H, Olefin Fabric, Navy Blue 194061010280
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Canvas 194061037669
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Sunflower Yellow 194061026830
- MARCH Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Taupe 194061031049
- MARCH Patio Umbrella, Octagon, 105" H, Sunbrella Fabric, Cocoa 194061011959
- MARCH Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Parrot 194061000953
- HEININGER HOLDINGS LLC Heininger Holdings 1378 Destination Gear 6 ft. Aluminum Cinzano Patio Umbrella 1378
- MARCH Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Black 194061028377
- March Patio Furniture