Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Astoria Sunset

  • Zoro #: G0477968
  • Mfr #: ALTO758002-56095
$341.00
  • Item: Patio Umbrella,Silver Alum Frame,7-1/2 F
  • Pole Diameter: 1.5"
  • Fabric Material: Sunbrella
See full product details
This item ships free.

March #ALTO758002-56095 Specifications

  • Zoro #: G0477968
  • Mfr #: ALTO758002-56095
Item: Patio Umbrella,Silver Alum Frame,7-1/2 F Pole Diameter: 1.5"
Fabric Material: Sunbrella Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Pole Material: Aluminum Color: Astoria Sunset
Height: 96 in. Shape: Octagon
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Silver Alum Frame,7-1/2 F

Reviews of March #ALTO758002-56095