Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Bay Brown

  • Zoro #: G0452357
  • Mfr #: ALTO758117-5432
No Product Image Available
$348.90 2% off
$341.00
  • Item: Patio Umbrella
  • Shop By: New Low Price
  • Height: 96 in.
See full product details
This item ships free.

March #ALTO758117-5432 Specifications

  • Zoro #: G0452357
  • Mfr #: ALTO758117-5432
Item: Patio Umbrella Shop By: New Low Price
Height: 96 in. Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Pole Material: Aluminum Shape: Octagon
Fabric Material: Sunbrella Pole Diameter: 1.5"
Color: Bay Brown Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Bay Brown

Reviews of March #ALTO758117-5432