Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Dolce Mango

  • Zoro #: G0449103
  • Mfr #: ALTO758117-56000
$315.00
  • Item: Patio Umbrella
  • Pole Diameter: 1.5"
  • Pole Material: Aluminum
See full product details
This item ships free.

March #ALTO758117-56000 Specifications

  • Zoro #: G0449103
  • Mfr #: ALTO758117-56000
Item: Patio Umbrella Pole Diameter: 1.5"
Pole Material: Aluminum Shape: Octagon
Color: Dolce Mango Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Height: 96 in. Fabric Material: Sunbrella
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Frame,7-1

Reviews of March #ALTO758117-56000