Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Forest Green

  • Zoro #: G0450485
  • Mfr #: ALTO758117-5446
No Product Image Available
$322.39 2% off
$315.00
  • Item: Patio Umbrella
  • Shop By: New Low Price
  • Height: 96 in.
See full product details
This item ships free.

March #ALTO758117-5446 Specifications

  • Zoro #: G0450485
  • Mfr #: ALTO758117-5446
Item: Patio Umbrella Shop By: New Low Price
Height: 96 in. Pole Material: Aluminum
Color: Forest Green Pole Diameter: 1.5"
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella Fabric Material: Sunbrella
Shape: Octagon Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Forest Green

Reviews of March #ALTO758117-5446