Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Heather Beige

  • Zoro #: G0477584
  • Mfr #: ALTO758117-5476
$322.39 2% off
$315.00
  • Item: Patio Umbrella,Bronze Aluminum Frame,7-1
  • Fabric Material: Sunbrella
  • Color: Heather Beige
See full product details
This item ships free.

March #ALTO758117-5476 Specifications

  • Zoro #: G0477584
  • Mfr #: ALTO758117-5476
Item: Patio Umbrella,Bronze Aluminum Frame,7-1 Fabric Material: Sunbrella
Color: Heather Beige Pole Material: Aluminum
Height: 96 in. Pole Diameter: 1.5"
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella Shape: Octagon
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Frame,7-1

Reviews of March #ALTO758117-5476