Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Natural

  • Zoro #: G0473454
  • Mfr #: ALTO758117-5404
$315.00
  • Item: Patio Umbrella,Bronze Aluminum Frame,7-1
  • Height: 96 in.
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
See full product details
This item ships free.

March #ALTO758117-5404 Specifications

  • Zoro #: G0473454
  • Mfr #: ALTO758117-5404
Item: Patio Umbrella,Bronze Aluminum Frame,7-1 Height: 96 in.
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella Fabric Material: Sunbrella
Color: Natural Pole Material: Aluminum
Pole Diameter: 1.5" Shape: Octagon
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Frame,7-1

Reviews of March #ALTO758117-5404