Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Parrot

  • Zoro #: G0448708
  • Mfr #: ALTO758002-5405
$341.00
  • Item: Patio Umbrella
  • Color: Parrot
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
See full product details
This item ships free.

March #ALTO758002-5405 Specifications

  • Zoro #: G0448708
  • Mfr #: ALTO758002-5405
Item: Patio Umbrella Color: Parrot
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella Height: 96 in.
Pole Diameter: 1.5" Fabric Material: Sunbrella
Pole Material: Aluminum Shape: Octagon
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Silver Aluminum Frame,7-1

Reviews of March #ALTO758002-5405