March
Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Spectrum Mist
- Zoro #: G0459944
- Mfr #: 194061004456
Hover or click to zoom Tap to zoom
Key Features
- Item: Patio Umbrella
- Color: Spectrum Mist
- Canopy Width: 7 1/2 ft
- Residential / Commercial: Commercial
- Opening Action: Manual Push Lift
- Tilting: No
- Fabric Material: Sunbrella
- Base Included: No
$303.09
Subtotal: $303.09
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061004456 Specifications
- Zoro #: G0459944
- Mfr #: 194061004456
- UPC #: 194061004456
- Item: Patio Umbrella
- Color: Spectrum Mist
- Canopy Width: 7 1/2 ft
- Residential / Commercial: Commercial
- Opening Action: Manual Push Lift
- Tilting: No
- Fabric Material: Sunbrella
- Base Included: No
- Pole Material: Aluminum
- Rib Material: Fiberglass
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 5 years
- Height: 96 in.
- Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
- Shape: Octagon
- Country of Origin (subject to change): China
Description
Patio Umbrella,White Aluminum Frame,7-1/
Reviews of March #194061004456
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 97.88" H, Sunbrella Fabric, Heather Beige 194061008331
- MARCH Patio Umbrella, Octagon, 102.5" H, Olefin Fabric, Black 194061024430
- MARCH Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Frost Blue 194061022696
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Spectrum Indigo 194061012734
- MARCH Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Tuscan 194061022382
- MARCH Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Parrot 194061036563
- CALIFORNIA UMBRELLA 11' Black Aluminum Market Patio Umbrella, Pacifica Palm 194061333846
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Canvas 194061016343
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Henna 194061017999
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Jockey Red 194061032008
- CALIFORNIA UMBRELLA California Umbrella ALTO118117-F76-DWV 11 ft. Fiberglass Market Umbrella PO DVent Bronze-Olefin-Woven Sesame ALTO118117-F76-DWV
- March Patio Furniture