Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Spectrum Ruby

  • Zoro #: G0451447
  • Mfr #: ALTO758002-48095
No Product Image Available
$322.39 2% off
$315.00
  • Item: Patio Umbrella
  • Shop By: New Low Price
  • Pole Diameter: 1.5"
See full product details
This item ships free.

March #ALTO758002-48095 Specifications

  • Zoro #: G0451447
  • Mfr #: ALTO758002-48095
Item: Patio Umbrella Shop By: New Low Price
Pole Diameter: 1.5" Fabric Material: Sunbrella
Height: 96 in. Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Shape: Octagon Color: Spectrum Ruby
Pole Material: Aluminum Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Spectrum Ruby

Reviews of March #ALTO758002-48095