Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, True Blue
- Zoro #: G0477225
- Mfr #: ALTO758117-5499
$322.39
2% off
$315.00
- Item: Patio Umbrella
- Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
- Pole Diameter: 1.5"
March #ALTO758117-5499 Specifications
| |
Item: Patio Umbrella | Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella |
Pole Diameter: 1.5" | Color: True Blue |
Shape: Octagon | Pole Material: Aluminum |
Height: 96 in. | Fabric Material: Sunbrella |
Country of Origin (subject to change): China |
Description
Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, True Blue