March

Patio Umbrella, Octagon, 97.5" H, Olefin Fabric, Beige

March Patio Umbrella,  Octagon,  97.5" H,  Olefin Fabric,  Beige 194061036983
Hover or click to zoom Tap to zoom
  • Item: Patio Umbrella
  • Canopy Width: 9 ft
  • Residential / Commercial: Commercial
  • Series: MARE
  • Opening Action: Manual Push Lift
  • Tilting: No
  • Fabric Material: Olefin
  • Base Included: No
See full product details
$179.99
This item ships free.

Subtotal: $179.99

March #194061036983 Specifications

  • Item: Patio Umbrella
  • Color: Beige
  • Canopy Width: 9 ft
  • Residential / Commercial: Commercial
  • Series: MARE
  • Opening Action: Manual Push Lift
  • Tilting: No
  • Fabric Material: Olefin
  • Base Included: No
  • Pole Material: Aluminum
  • Rib Material: Hardwood
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Pole/Ribs: 1 year; Canopy: 1 years
  • Size: 9 ft.
  • Material: Olefin
  • Shape: Octagon
  • Height: 97.5 in.
  • Country of Origin (subject to change): China

Description

The classic look of a traditional wood market umbrella by California Umbrella is captured by the MARE design series. The hall mark of the MARE series is beautiful 100% marenti wood pole and rib system. The dark stained finish over a traditional marenti wood is perfect for outdoor dining rooms and poolside décor. The deluxe push lift system ensures a long lasting shade experience that commercial customers demand. This umbrella also features Olefin fabrics, which are made with high durability synthetic Olefin fibers that offer improved fade resistance over lesser grade fabric materials like polyester and cotton. Olefin fabric. Commercial grade design. Large 9’ diameter canopy. 8 premium durable fiberglass ribs with 1⁄2” diameter. Riveted and reinforced rib joints. High durable resin hub. Deluxe push lift system. Durable 11⁄2" hardwood pole. Base sold separately. 1 year color retention and corrosion resistance warranty on fabric.

Reviews of March #194061036983