March
Patio Umbrella, Octagon, 97.5" H, Olefin Fabric, Black
- Zoro #: G0458535
- Mfr #: 194061037027

Hover or click to zoom Tap to zoom
$177.72
- Item: Patio Umbrella
- Canopy Width: 9 ft
- Residential / Commercial: Commercial
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $177.72
March #194061037027 Specifications
- Zoro #: G0458535
- Mfr #: 194061037027
- Item: Patio Umbrella
- Color: Black
- Canopy Width: 9 ft
- Residential / Commercial: Commercial
- Series: MARE
- Opening Action: Manual Push Lift
- Tilting: No
- Fabric Material: Olefin
- Base Included: No
- Pole Material: Aluminum
- Rib Material: Hardwood
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Pole/Ribs: 1 year; Canopy: 1 years
- Size: 9 ft.
- Material: Olefin
- Shape: Octagon
- Height: 97.5 in.
- Country of Origin (subject to change): China
Description
The classic look of a traditional wood market umbrella by California Umbrella is captured by the MARE design series. The hall mark of the MARE series is beautiful 100% marenti wood pole and rib system. The dark stained finish over a traditional marenti wood is perfect for outdoor dining rooms and poolside décor. The deluxe push lift system ensures a long lasting shade experience that commercial customers demand. This umbrella also features Olefin fabrics, which are made with high durability synthetic Olefin fibers that offer improved fade resistance over lesser grade fabric materials like polyester and cotton. Olefin fabric. Commercial grade design. Large 9’ diameter canopy. 8 premium durable fiberglass ribs with 1⁄2” diameter. Riveted and reinforced rib joints. High durable resin hub. Deluxe push lift system. Durable 11⁄2" hardwood pole. Base sold separately. 1 year color retention and corrosion resistance warranty on fabric.
Reviews of March #194061037027
Explore more
- MARCH Patio Umbrella, Octagon, 97.5" H, Olefin Fabric, Beige 194061036983
- MARCH Patio Umbrella, Octagon, 92-3/9" H, Sunbrella Fabric, Spa 194061011034
- MARCH Patio Umbrella, Octagon, 92.38" H, Pacifica Fabric, Taupe 194061011713
- MARCH Patio Umbrella, Octagon, 92.38" H, Olefin Fabric, Terrace Fern 194061011515
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Spa 194061034781
- CALIFORNIA UMBRELLA California Umbrella GSCUF118705-F32-DWV 11 ft. Fiberglass Market Umbrella Collar Tilt DV Matted Black-Olefin-Black GSCUF118705-F32-DWV
- MARCH Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Granite 194061006283
- MARCH Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Terrace Fern 194061013328
- MARCH Patio Umbrella, Octagon, 96" H, Olefin Fabric, Black 194061005002
- March Patio Furniture