Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 97.5" H, Olefin Fabric, Terrace Adobe

  • Zoro #: G0465754
  • Mfr #: MARE908-FD12
$186.49 3% off
$180.00
  • Item: Patio Umbrella,Wood Pole,9 Ft.,Olefin Te
  • Material: Olefin
  • Size: 9 ft.
See full product details
This item ships free.

March #MARE908-FD12 Specifications

  • Zoro #: G0465754
  • Mfr #: MARE908-FD12
Item: Patio Umbrella,Wood Pole,9 Ft.,Olefin Te Material: Olefin
Size: 9 ft. Pole Diameter: 1.5"
Height: 97.5 in. Fabric Material: Olefin
Pole Material: Wood Shape: Octagon
Color: Terrace Adobe Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Wood Pole,9 Ft.,Olefin Te

Reviews of March #MARE908-FD12