Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 97.5" H, Pacifica Fabric, Natural

  • Zoro #: G0461536
  • Mfr #: MARE908-SA04
$222.94 3% off
$216.00
  • Item: Patio Umbrella,Wood Pole,9 Ft.,Pacifica
  • Size: 9 ft.
  • Material: Pacifica
See full product details
This item ships free.

March #MARE908-SA04 Specifications

  • Zoro #: G0461536
  • Mfr #: MARE908-SA04
Item: Patio Umbrella,Wood Pole,9 Ft.,Pacifica Size: 9 ft.
Material: Pacifica Pole Diameter: 1.5"
Pole Material: Wood Height: 97.5 in.
Color: Natural Shape: Octagon
Fabric Material: Pacifica Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Wood Pole,9 Ft.,Pacifica

Reviews of March #MARE908-SA04