Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 97.5" H, Pacifica Fabric, Yellow

  • Zoro #: G0474748
  • Mfr #: MARE908-SA57
$216.00
  • Item: Patio Umbrella,Wood Pole,9 Ft.,Pacifica
  • Size: 9 ft.
  • Material: Pacifica
See full product details
This item ships free.

March #MARE908-SA57 Specifications

  • Zoro #: G0474748
  • Mfr #: MARE908-SA57
Item: Patio Umbrella,Wood Pole,9 Ft.,Pacifica Size: 9 ft.
Material: Pacifica Pole Material: Wood
Height: 97.5 in. Color: Yellow
Fabric Material: Pacifica Pole Diameter: 1.5"
Shape: Octagon Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Wood Pole,9 Ft.,Pacifica

Reviews of March #MARE908-SA57