Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Charcoal

  • Zoro #: G0448674
  • Mfr #: MARE908-54048
No Product Image Available
$315.76 2% off
$308.00
  • Item: Patio Umbrella
  • Shop By: New Low Price
  • Size: 9 ft.
See full product details
This item ships free.

March #MARE908-54048 Specifications

  • Zoro #: G0448674
  • Mfr #: MARE908-54048
Item: Patio Umbrella Shop By: New Low Price
Size: 9 ft. Material: Sunbrella
Pole Diameter: 1.5" Pole Material: Wood
Color: Charcoal Fabric Material: Sunbrella
Shape: Octagon Height: 97.5 in.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Charcoal

Reviews of March #MARE908-54048