Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Macaw

  • Zoro #: G0456085
  • Mfr #: MARE908-5429
No Product Image Available
$335.00
  • Item: Patio Umbrella
  • Size: 9 ft.
  • Material: Sunbrella
See full product details
This item ships free.

March #MARE908-5429 Specifications

  • Zoro #: G0456085
  • Mfr #: MARE908-5429
Item: Patio Umbrella Size: 9 ft.
Material: Sunbrella Shape: Octagon
Pole Diameter: 1.5" Height: 97.5 in.
Pole Material: Wood Fabric Material: Sunbrella
Color: Macaw Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Macaw

Reviews of March #MARE908-5429