Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Navy

  • Zoro #: G0467355
  • Mfr #: MARE908-5439
$315.76 2% off
$308.00
  • Item: Patio Umbrella,Wood Pole,9 Ft.,Sunbrella
  • Size: 9 ft.
  • Material: Sunbrella
See full product details
This item ships free.

March #MARE908-5439 Specifications

  • Zoro #: G0467355
  • Mfr #: MARE908-5439
Item: Patio Umbrella,Wood Pole,9 Ft.,Sunbrella Size: 9 ft.
Material: Sunbrella Height: 97.5 in.
Pole Material: Wood Color: Navy
Pole Diameter: 1.5" Fabric Material: Sunbrella
Shape: Octagon Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Wood Pole,9 Ft.,Sunbrella

Reviews of March #MARE908-5439