Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Spectrum Cilantro

  • Zoro #: G0478905
  • Mfr #: MARE908-48022
$315.76 2% off
$308.00
  • Item: Patio Umbrella,Wood Pole,9 Ft.,Sunbrella
  • Material: Sunbrella
  • Size: 9 ft.
See full product details
This item ships free.

March #MARE908-48022 Specifications

  • Zoro #: G0478905
  • Mfr #: MARE908-48022
Item: Patio Umbrella,Wood Pole,9 Ft.,Sunbrella Material: Sunbrella
Size: 9 ft. Color: Spectrum Cilantro
Pole Material: Wood Pole Diameter: 1.5"
Shape: Octagon Height: 97.5 in.
Fabric Material: Sunbrella Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Wood Pole,9 Ft.,Sunbrella

Reviews of March #MARE908-48022