Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 97.63" H, Polyester Fabric, Natural

  • Zoro #: G0490272
  • Mfr #: MOW908202-P10
$78.00
  • Item: Patio Umbrella,Woodgrain Steel Pole,9 Ft
  • Size: 9 ft.
  • Shape: Octagon
See full product details
This item ships free.

March #MOW908202-P10 Specifications

  • Zoro #: G0490272
  • Mfr #: MOW908202-P10
Item: Patio Umbrella,Woodgrain Steel Pole,9 Ft Size: 9 ft.
Shape: Octagon Color: Natural
Pole Material: Steel Fabric Material: Polyester
Height: 97.63 in. Pole Diameter: 1.5"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Woodgrain Steel Pole,9 Ft

Reviews of March #MOW908202-P10