Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Mocha

  • Zoro #: G0478056
  • Mfr #: ATA758117-SA32
$174.00
  • Item: Patio Umbrella,Bronze Aluminum Frame,7-1
  • Color: Mocha
  • Pole Material: Aluminum
See full product details
This item ships free.

March #ATA758117-SA32 Specifications

  • Zoro #: G0478056
  • Mfr #: ATA758117-SA32
Item: Patio Umbrella,Bronze Aluminum Frame,7-1 Color: Mocha
Pole Material: Aluminum Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica
Shape: Octagon Pole Diameter: 1.5"
Height: 97.88 in. Fabric Material: Pacifica
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Frame,7-1

Reviews of March #ATA758117-SA32