Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 97.88" H, Sunbrella Fabric, Granite

  • Zoro #: G0485372
  • Mfr #: ATA758117-5402
$226.00
  • Item: Patio Umbrella,Bronze Aluminum Frame,7-1
  • Pole Material: Aluminum
  • Pole Diameter: 1.5"
See full product details
This item ships free.

March #ATA758117-5402 Specifications

  • Zoro #: G0485372
  • Mfr #: ATA758117-5402
Item: Patio Umbrella,Bronze Aluminum Frame,7-1 Pole Material: Aluminum
Pole Diameter: 1.5" Height: 97.88 in.
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella Shape: Octagon
Fabric Material: Sunbrella Color: Granite
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Frame,7-1

Reviews of March #ATA758117-5402