Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 97.88" H, Sunbrella Fabric, Taupe

  • Zoro #: G0467495
  • Mfr #: ATA758117-5461
$232.90 2% off
$226.00
  • Item: Patio Umbrella,Bronze Aluminum Frame,7-1
  • Pole Material: Aluminum
  • Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
See full product details
This item ships free.

March #ATA758117-5461 Specifications

  • Zoro #: G0467495
  • Mfr #: ATA758117-5461
Item: Patio Umbrella,Bronze Aluminum Frame,7-1 Pole Material: Aluminum
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella Fabric Material: Sunbrella
Pole Diameter: 1.5" Color: Taupe
Height: 97.88 in. Shape: Octagon
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Frame,7-1

Reviews of March #ATA758117-5461