Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Round, 109.4" H, Pacifica Fabric, Pacific Blue and Natural

  • Zoro #: G0152486
  • Mfr #: SMPT852174PD-0401-SA
No Product Image Available
$482.48 18% off
$393.00
  • Fabric Material: Pacifica
  • Height: 109.4 in.
  • Color: Pacific Blue and Natural
See full product details
This item ships free.

March #SMPT852174PD-0401-SA Specifications

  • Zoro #: G0152486
  • Mfr #: SMPT852174PD-0401-SA
Fabric Material: Pacifica Height: 109.4 in.
Color: Pacific Blue and Natural Pole Diameter: 1.5"
Shape: Round Item: Patio Umbrella
Pole Material: Aluminum Shop By: New Low Price
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Round, 109.4" H, Pacifica Fabric, Pacific Blue and Natural

Reviews of March #SMPT852174PD-0401-SA