Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Square, 102.63" H, Sunbrella Fabric, Black

  • Zoro #: G0449182
  • Mfr #: MARE604-5408
No Product Image Available
$262.72 2% off
$256.00
  • Item: Patio Umbrella
  • Shop By: New Low Price
  • Material: Sunbrella
See full product details
This item ships free.

March #MARE604-5408 Specifications

  • Zoro #: G0449182
  • Mfr #: MARE604-5408
Item: Patio Umbrella Shop By: New Low Price
Material: Sunbrella Size: 6 ft.
Height: 102.63 in. Fabric Material: Sunbrella
Pole Material: Wood Shape: Square
Pole Diameter: 1.5" Color: Black
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Square, 102.63" H, Sunbrella Fabric, Black

Reviews of March #MARE604-5408