Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Square, 103.13" H, Sunbrella Fabric, Antique Beige

  • Zoro #: G0481888
  • Mfr #: ALTO604002-5422
No Product Image Available
$295.86 2% off
$289.00
  • Item: Patio Umbrella
  • Shape: Square
  • Pole Material: Aluminum
See full product details
This item ships free.

March #ALTO604002-5422 Specifications

  • Zoro #: G0481888
  • Mfr #: ALTO604002-5422
Item: Patio Umbrella Shape: Square
Pole Material: Aluminum Fabric Material: Sunbrella
Height: 103.13 in. Pole Diameter: 1.5"
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella Color: Antique Beige
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Square, 103.13" H, Sunbrella Fabric, Antique Beige

Reviews of March #ALTO604002-5422