Skip to Main Content
customer-service Help
March

Patio Umbrella, Square, 103.13" H, Sunbrella Fabric, Jockey Red

March Patio Umbrella,  Square,  103.13" H,  Sunbrella Fabric,  Jockey Red 194061002674
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$357.97
  • Item: Patio Umbrella
  • Color: Jockey Red
  • Canopy Width: 6 ft
See full product details
This item ships free.
Total: $357.97

March #194061002674 Specifications

  • Item: Patio Umbrella
  • Color: Jockey Red
  • Canopy Width: 6 ft
  • Residential / Commercial: Commercial
  • Opening Action: Manual Push Lift
  • Tilting: No
  • Fabric Material: Sunbrella
  • Base Included: No
  • Pole Material: Aluminum
  • Rib Material: Fiberglass
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 5 years
  • Size: 6 ft.
  • Height: 103.13 in.
  • Shape: Square
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This heavy duty 6ft commercial grade umbrella offers all the features a residential or commercial owner demand with a robust commercial grade aluminum frame. The two-section aluminum pol with a 0.08 inch wall thickness and fiberglass rib framework has superior stability and is perfect for demanding commercial conditions. The strong aluminum pole frame is matched by a simple and efficient push lift system that completes a resilient and easy to use umbrella. One of the key benefits to this umbrella is a 3 year warranty on the fiberglass ribs as a opposed to your standard 1 year warranty. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. This umbrella will hold up against anything you throw at it; it has the benefit of both worlds. Sunbrella fabric. Deluxe push lift system. 12.7mm fiberglass ribs. Aluminum center pole. Aluminum hub and housing. 2 section pole with over 2mm wall thickness. Reinforced rib Joints. Stainless steel hardware. Base sold separately. 5 year color retention and corrosion resistance warranty on fabric.

Reviews of March #194061002674