Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Square, 103.13" H, Sunbrella Fabric, Pacific Blue

  • Zoro #: G0457668
  • Mfr #: ALTO604117-5401
No Product Image Available
$295.86 2% off
$289.00
  • Item: Patio Umbrella
  • Shop By: New Low Price
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
See full product details
This item ships free.

March #ALTO604117-5401 Specifications

  • Zoro #: G0457668
  • Mfr #: ALTO604117-5401
Item: Patio Umbrella Shop By: New Low Price
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella Fabric Material: Sunbrella
Pole Material: Aluminum Pole Diameter: 1.5"
Color: Pacific Blue Height: 103.13 in.
Shape: Square Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Square, 103.13" H, Sunbrella Fabric, Pacific Blue

Reviews of March #ALTO604117-5401