Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Umbrella Base, Cast Iron, 95 lbs, Black

  • Zoro #: G0152477
  • Mfr #: CRLY903
No Product Image Available
$402.91
  • Shape: Round
  • Material: Cast Iron
  • Size: 9 ft.
See full product details
This item ships free.

March #CRLY903 Specifications

  • Zoro #: G0152477
  • Mfr #: CRLY903
Shape: Round Material: Cast Iron
Size: 9 ft. Item: Patio Umbrella
Color: Black Height: 18 in.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Umbrella Base,Cast Iron,95 lbs,Black

Reviews of March #CRLY903