Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

DVD Training Kit, Conflict Resolutn, 17min

  • Zoro #: G6633532
  • Mfr #: K0000589SM
$300.95
  • Safety Training and Reference Material Subject: Human Resources
  • For Use With: Computer or DVD Player
  • Video Length: 17 min
See full product details
This item ships free.

Marcom #K0000589SM Specifications

  • Zoro #: G6633532
  • Mfr #: K0000589SM
Safety Training and Reference Material Subject: Human Resources For Use With: Computer or DVD Player
Video Length: 17 min Includes: Leaders Guide
Height: 4 in Safety Training and Reference Material Title: Conflict Resolution Training
Depth: 14 in Provides: Training Information
Safety Training and Reference Materials Item: DVD Item: DVD, Book/Booklet, Poster
Language: Spanish Width: 19 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DVD, Human Resources, Conflict Resolution Training, Language Spanish, Video Length 17 min, Includes Leaders Guide

Reviews of Marcom #K0000589SM