Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

DVD Training Kit, Walk Work Surfaces

  • Zoro #: G4447138
  • Mfr #: V0002539EM
$229.00
  • Item: Arc Flash DVD Training Kit
  • Type: Training Program
  • Format: DVD
See full product details
This item ships free.

Marcom #V0002539EM Specifications

  • Zoro #: G4447138
  • Mfr #: V0002539EM
  • Item: Arc Flash DVD Training Kit
  • Type: Training Program
  • Format: DVD
  • Language: English
  • Height: 3 in
  • Number of Pages: 35
  • Regulations Covered: OSHA 29 CFR 1910
  • Depth: 3 in
  • Color: Blue
  • Time: 16 min
  • System Requirements: DVD Player, PC or MAC
  • Width: 3 in
  • Provides: Safety Training
  • For Use With: Computer or DVD Player
  • Number of Components: 1
  • Includes: DVD
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lockout/Tagout Training DVD, Training Program, System Requirements DVD Player, PC or MAC, DVD Format, Time 16 min, 35, Height 3 in, Width 3 in, Depth 3 in, Language English, Blue, Number of Components 1, Provides Safety Training, Computer or DVD Player, Regulations Covered OSHA 29 CFR 1910, Includes DVD

Reviews of Marcom #V0002539EM