Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Mid Double-Ended Cordset-8M Gray

  • Zoro #: G5405198
  • Mfr #: DM-DG1-DF-08.0
$69.99
  • Country of Origin (subject to change): Mexico
See full product details
Out of Stock

Maretron #DM-DG1-DF-08.0 Specifications

  • Zoro #: G5405198
  • Mfr #: DM-DG1-DF-08.0
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Maretron Mid Double-Ended Cordset - 8 M Gray. Mechanical: Contact Carrier Mat/Color: Thermoplastic PUR/Blue-Gray, Molded Body Mat/Color: Thermoplastic PUR/Blue-Gray, Contact Mat/Plating: Brass/Gold, Coupling Nut Mat/Plating: Brass/Nickel, Connector Outside Diameter: 0.59", Electrical , Current Rating: 4.0 Amps, Voltage Rating: 250 V, Cable , Outer Jacket Mat/Color: PVC/Gray, Conductor Insulation Material: PE (data pair), PVC (power pair), Number of Conductors: 2x16 (1.29mm) AWG, Data 2x20 (0.81mm) AWG, 20 (0.81mm) AWG Drain Wire , Shielding (3 Levels): Alum/Polyester Foil (Overall), Foil (Power Pair), Foil (Data Pair), ENVIRONMENTAL , Protection Class: IEC IP68, NEMA 1,3,4,6P, Temperature Rating: -40 deg C to 80 deg C to (-40 deg F to 176 deg F), APPROVALS , (Cable) UL: PLTC 75 deg C Sunlight Resistant E90625, AWM 80 deg C 300V, (Cable) CSA: CMX-OUTDOOR-CMG LL54185 75 deg C, AWM I/II A/B 80 deg C 300V FT4 , NMEA: NMEA 2000 Approved, IEC: IEC 61162-3.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Maretron #DM-DG1-DF-08.0