customer-service Help
Marinco

50Amp 125/250V Shore Power Cable - 50' - White

Marinco 50Amp 125/250V Shore Power Cable - 50' - White 6152SPPW
Hover or click to zoom Tap to zoom
$951.00
  • Country of Origin (subject to change): Mexico
See full product details
This item ships free.

Total: $951.00

Marinco #6152SPPW Specifications

  • Country of Origin (subject to change): Mexico

Description

Standard Cordsets50Amp 125/250V PowerCord Plus® Cordsets (4-Wire) All Marinco® cordsets are made of the highest quality, marine-grade construction with features you won't find on other power cords:
  • Watertight molded plug and connector for safety and durability
  • Heavy duty, super flexible marine-grade cable (50 amp 6 gauge)
  • All models include a standard threaded ring for hook-up to ordinary threaded inlets
  • Corrosion resistant, nickel plated contacts
  • Power Indicator Light: Boatside connector features a molded-in LED light. When it glows red, you know you have power to the boat.
  • Contour Grip with Thumbprint Locator: Both plug and connector ends are molded to fit the contour of your hand. When the thumbprint is in the 12 o'clock position, the blades line up for easy connection.
  • Marinco's Easy Lock™ system: Quickly locks the cord set to the inlet in just 1/8 of a turn. The exclusive locking tabs engage slots built into all Marinco® inlets.

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Reviews of Marinco #6152SPPW