Mark Feldstein
Mark Feldstein MFLN6WWST Wintertime Sleigh Cardinals Lantern
- Zoro #: G104131423
- Mfr #: MFLN6WWST

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $43.88
Mark Feldstein #MFLN6WWST Specifications
- Zoro #: G104131423
- Mfr #: MFLN6WWST
- Country of Origin (subject to change): Unknown
Description
Enhance the beauty of your home, inside or out, with this long-lasting, contemporary, 6 inch metal LED lantern that can be hung or stand alone. This elegant Coach Lantern features a battery-operated, plastic flameless LED candle that procides a safe, beautiful flow like a real flame. As an added bonus, the lantern's four glass panels have been inserted with decals of the painting titled Winter Time by popular outdoor artist, Sam Timm. In addition, the lantern includes an on/off timer that conveniently turns on at the same time everyday for 6 hours and off for 18 hours. The lantern takes 3x AAA batteries, not included.
Specifications- Weight: 0.85 lbs
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Mark Feldstein #MFLN6WWST
Explore more
- DORCY Lantern, 2000 Lumen, 5-1/2"Wx5-1/2"Lx9-3/5"H, Gray Silver DCY413119
- PROMIER PRODUCTS Promier Products 232836 450 Lumen Lantern 232836
- COLEMAN LED Lantern 700L 2000020191
- LAMPLIGHT FARMS Lamplight Farms 52664 Black Metal Farmers Old Fashioned Lantern 753436
- MELROSE INTERNATIONAL Melrose International 54161DS 15.5-23 in. Wood & Metal Lantern; Set of 2 54161
- KALALOU Kalalou CLUX1104 9.5 x 9.5 x 23 in. Tall Grey Square Willow Lantern - Medium CLUX1104
- MELROSE INTERNATIONAL Melrose International 66427DS 12; 16.5 & 21.5 in. Metal - Glass & Wood Lanterns - Antique & Pewter; Set of 3 66427
- ECHO VALLEY Echo Valley EV4579 AfterGlow Solar Bottle Lantern Kit EV4579
- SPLASHOFFLASH Garden Pagoda Solar Lantern SP594933
- PELICAN Lantern, Industrial, LED, 413/159 lm 9415
- Mark Feldstein Lanterns