Markal
Thread Sealant Tape, PTFE, 520 in. L, White
Mfr # 44075
Zoro # G3887661
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Application Acids-Concentrate, Acids-Diluted, Air, Alcohol, Aliphatic Solvents, Alkalies Concentrate, Alkalies-Diluted, Ammonia, Aromatic Solvents, Bio-Diesel, Brine, Butane, Diesel, Ethanol, Gasoline, LP Gas, Natural Gas, Oils, Oxygen, Perchloro-Ethylene, Propane, Refrigerants, Steam, Water
- Thickness 3 mil.
- Color White
- Performance Temp. Range -450 Degrees to 500 Degrees F
Explore More Products
- MARKAL Thread Sealant Tape, PTFE, 600 in. L, White 44083
- MARKAL 0.5 x 520 in. Pipe Thread Tapes 434-44072
- ORBIT White 1/2 in. W X 520 in. L Thread Seal Tape 31273
- AA THREAD Thread Seal Tpe 1/2X260" 01440031
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 3/4 In. W, 520 In. L 16050A
- BLACK SWAN PTFE Tape - Low Density 1/2" x 260" 2090
- COBCOBB THREAD TAPE 1429X1/2 in. BLU 70885
- BLUE MONSTER Anti-Seize Tape, 1/2 in, Silver, 600 in 70894
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, Poly-Temp, Medium Density, 1/2 in W x 43 ft L, White, 16035
- OATEY 1 in x 1000 in. Megatape 15120
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1"X 75ft. 28325
- Markal Pipe Sealants