Railroad Chalk 1" Tip, White

MARKAL| Zoro #: G2405417| Mfr #: 80500

$31.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Style: Round
Tip Size: 1"
Item: Railroad Chalk
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2405417 Mfr #: 80500
Tip Style: RoundTip Size: 1"
Item: Railroad ChalkDry Time: Immediate
Tip Material: ChalkColor: White
Country of Origin (subject to change): United States

Description

Railroad Chalk, Tip Size 1 In., White, Tip Style Round, Tip Material Chalk, Dry Time Immediate, Package Quantity 144

Reviews