Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Crayon and Marker Holder 1/2" Tip Size, Brown

MARKAL| Zoro #: G0643246| Mfr #: 85490

$15.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Durable Hardwood, with Leather Wrist Strap
Tip Size: 1/2"
Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0643246 Mfr #: 85490
Features: Durable Hardwood, with Leather Wrist StrapTip Size: 1/2"
Color: BrownTip Style: Hex
Country of Origin (subject to change): United States

Description

Crayon and Marker Holder, Tip Size 1/2 In., Tip Style Hex, Features Durable Hardwood, with Leather Wrist Strap

Reviews