Industrial Paint Marker, Medium Tip, Brown

MARKAL| Zoro #: G1774717| Mfr #: 96809

$3.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -50 to 150 Degrees F
Tip Size: Medium
Item: Industrial Paint Marker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1774717 Mfr #: 96809
Temp. Range: -50 to 150 Degrees FTip Size: Medium
Item: Industrial Paint MarkerStandards: Meets California Proposition 65, EPA HAPS and SARA 313
Color: BrownCountry of Origin (subject to change): United States

Description

Industrial Paint Marker, Color Brown, Tip Size Medium, Temp. Range -50 to 150 Degrees F, Standards Meets California Proposition 65, EPA HAPS and SARA 313

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews