Industrial Paint Marker, Fine Tip, White

MARKAL| Zoro #: G0158681| Mfr #: 96871

$3.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: White
Temp. Range: 0 Degrees to 150 Degrees F
Tip Size: Fine
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0158681 Mfr #: 96871
Color: WhiteTemp. Range: 0 Degrees to 150 Degrees F
Tip Size: FineStandards: Meets California Proposition 65, EPA HAPS and SARA 313
Item: Industrial Paint MarkerCountry of Origin (subject to change): Germany

Product Description

Industrial Paint Marker, Color White, Tip Size Fine, Temp. Range 0 Degrees to 150 Degrees F, Standards Meets California Proposition 65, EPA HAPS and SARA 313

Restrictions and Compliance

*3: Hazardous material

Product Reviews