Lumber Crayon, 1/2" Hex Tip, Yellow, PK12

MARKAL| Zoro #: G0129123| Mfr #: 80321

$10.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time: 2 min.
Features: Harder, Clay-Based Crayon for Longer Marking Life and is Suitable for Marking in Hot Climates
Standards: OSHA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0129123 Mfr #: 80321
Dry Time: 2 min.Features: Harder, Clay-Based Crayon for Longer Marking Life and is Suitable for Marking in Hot Climates
Standards: OSHAColor: yellow
Tip Style: HexTemp. Range: -50 Degrees to 150 Degrees F
Tip Size: 1/2"Item: Lumber Crayon
Country of Origin (subject to change): United States

Description

Lumber Crayon, Bright Yellow, Temp. Range -50 Degrees to 150 Degrees F, Tip Size 1/2 In., Tip Style Hex, Dry Time 2 min., Features Harder, Clay-Based Crayon for Longer Marking Life and is Suitable for Marking in Hot Climates, Standards OSHA, Package Quantity 12

Reviews