Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lumber Crayon, 1/2" Hex Tip, Red, 12PK

  • Zoro #: G0129141
  • Mfr #: 80352

$9.73 ($0.81/unit)

  • Marking Tool Color Family: Reds
  • Tip Style: Hex
  • Features: Known in Construction Trades as Keel or Layout Chalk; Formulated for Weather and Fade Resistant Marking on Most Surfaces; Special Softer Formula Allows for Superior Marking in Cold Climates; UV-Resistant
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Markal #80352 Specifications

  • Zoro #: G0129141
  • Mfr #: 80352
Marking Tool Color Family: Reds Tip Style: Hex
Features: Known in Construction Trades as Keel or Layout Chalk; Formulated for Weather and Fade Resistant Marking on Most Surfaces; Special Softer Formula Allows for Superior Marking in Cold Climates; UV-Resistant Marking Tool Surface Material: Concrete, Metal, Plastic, Rubber, Stone, Wood
Marking Tool Base Material: Clay Marking Tool Product Group: Lumber Crayons
Marking Tool Tip Size Group: Large Package Quantity: 12PK
Dry Time: 2 min. Min. Temp.: -20 Degrees F
Color: Red Max. Temp.: 150 Degrees F
Tip Size: 1/2" Item: Lumber Crayon
Marking Tool Tip Shape: Hex Temp. Range: -20 Degrees F to 150 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Markal Lumber Crayon #200 is a soft, standard-grade lumber crayon for general-use marking and works well in cold climates. The wax-based mark is weather- and UV-resistant.
  • Known in construction trades as keel or layout chalk
  • Formulated for weather- and fade-resistant marking on most surfaces
  • Special softer formula allows for superior marking in cold climates
  • Marking range: -20°F to 150°F (-29°C to 66°C)
  • Made in U.S.A.

Technical Guides

Reviews of Markal #80352