Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Lumber Crayon, 1/2" Hex Tip, Yellow, PK12

MARKAL| Zoro #: G0129132| Mfr #: 80351

$8.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Soft, Standard-Grade Lumber Crayon for General-Use Marking and Works Well in Cold Climates
Tip Style: Hex
Tip Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0129132 Mfr #: 80351
Features: Soft, Standard-Grade Lumber Crayon for General-Use Marking and Works Well in Cold ClimatesTip Style: Hex
Tip Size: 1/2"Color: Yellow
Dry Time: 2 min.Temp. Range: -20 Degrees to 150 Degrees F
Country of Origin (subject to change): United States

Description

Lumber Crayon, Yellow, Temp. Range -20 Degrees to 150 Degrees F, Tip Size 1/2 In., Tip Style Hex, Dry Time 2 min., Features Soft, Standard-Grade Lumber Crayon for General-Use Marking and Works Well in Cold Climates, Package Quantity 12

Reviews