Valve Action Paint Marker Medium Tip, Yellow

MARKAL| Zoro #: G2425193| Mfr #: 96821

$2.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -50 to 150 Degrees F
Tip Size: Medium
Item: Valve Action Paint Marker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2425193 Mfr #: 96821
Temp. Range: -50 to 150 Degrees FTip Size: Medium
Item: Valve Action Paint MarkerStandards: Meets California Proposition 65, EPA HAPS and SARA 313
Color: YellowCountry of Origin (subject to change): United States

Description

Valve Action Paint Marker, Color Yellow, Tip Size Medium, Temp. Range -50 to 150 Degrees F, Standards Meets California Proposition 65, EPA HAPS and SARA 313

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews