WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Marker, White

MARKAL| Zoro #: G0835371| Mfr #: 84620

$5.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Ball Paint Marker
Color: WHITE
Tip Size: Medium
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0835371 Mfr #: 84620
Item: Ball Paint MarkerColor: WHITE
Tip Size: MediumTemp. Range: -50 Degrees to 150 Degrees F
Country of Origin (subject to change): United States

Product Description

Ball Paint Marker, Color White, Tip Size Medium, Temp. Range -50 Degrees to 150 Degrees F

Restrictions and Compliance

*3: Hazardous material

Product Reviews